Beli Dayton Products di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. DAYTON Filters & Collector Bags for Wood Dust Collectors
    Mulai

    Rp919.900

    DAYTON Filters & Collector Bags for Wood Dust Collectors
    Deskripsi:
    Dayton collector bags hold sawdust that's been picked up by a dust collector.
    atribut:
    • UNSPSC: 31160000
    • Filter Type: Filter Bag
  2. DAYTON Motor Mounting Brackets
    Mulai

    Rp229.900

    DAYTON Motor Mounting Brackets
    atribut:
    • UNSPSC: 31160000
    • Displayed Brand: DAYTON
    • Manufacturer Part Number: VTSYZ97IBG
  3. DAYTON Damper Motors
    Mulai

    Rp3.299.900

    DAYTON Damper Motors
    Deskripsi:
    Install DAYTON Shutter Motors to motorize the opening and closing a variety of shutters, dampers, and louvers, including louver dampers, backdraft dampers, ceiling and wall shutters, and exhaust shutters.
  4. DAYTON Industrial Fan Accessories
    Mulai

    Rp599.900

    DAYTON Industrial Fan Accessories
    Deskripsi:
    Pedestals for industrial fans are mounts that combine a heavy base and adjustable post to allow fan heads to be used as floor fans. The base holds the post upright and provides stable footing while allowing fans to be moved as needed. A compatible fan head can be attached to the post, and the post can be set to an optimal height for directing air onto workspaces, machinery, or products.
  5. DAYTON Variable Frequency Drive Accessories Module
    Mulai

    Rp4.099.900

    DAYTON Variable Frequency Drive Accessories Module
    Deskripsi:
    These accessories are compatible with Dayton series VFDs and include components and kits to provide more control options with switches, enhanced communication, and fittings to ensure liquid-tight housing.
    atribut:
    • UNSPSC: 26111503
    • For Use With Grainger Item Number: 13E644; 13E645; 13E646; 13E647; 13E648; 13E649; 13E650; 13E651; 13E652; 13E653; 13E654; 13E655; 13E656; 13E657; 13E658; 13E659; 13E662
    • For use with: Variable Frequency Drives
    • Input/Output Type: Analog; Digital
    • Item: Input/Output Module
    • Manufacturer Part Number: 13E672
    • Mounting Type: Internal
  6. DAYTON Solenoid Valve Coils
    Mulai

    Rp639.900

    DAYTON Solenoid Valve Coils
    Deskripsi:
    These compact, fast-switching coils convert electrical energy into linear motion to control the opening and closing of solenoid valves.
    atribut:
    • UNSPSC: 40141605
    • NEMA Rating: 1
    • Standards: UL Listed
  7. DAYTON Machine Bas
    Mulai

    Rp23.999.900

    DAYTON Machine Bas
    atribut:
    • UNSPSC: 23152202
    • Compatible Mfr. Model Number: P11; P13
    • Compatible with Brand: Dayton
    • Material - Machining: Steel
    • Max. Depth (inch): 21
    • Maximum Length (inch): 54
    • Overall Height (inch): 32
    • Type: Heavy Duty
  8. DAYTON Hand Pallet Jack (Troli Palet Manual)
    67%
    Mulai

    Rp3.599.900

    DAYTON Hand Pallet Jack (Troli Palet Manual)
    Deskripsi:
    General purpose manual pallet jacks have fixed-width forks and are suitable for use in a wide range of settings.
    atribut:
    • Assembled: Yes
    • For Pallet Type: Open/Closed
    • Fork Type: Fixed
    • Frame Material: Steel
    • Handle Material: Steel
    • Handle Type: Ergonomic
    • Operation: Manual
    • Overall Height (inch): 48
    • Type: Hand Pallet
  9. DAYTON Replacement Parts for Wood Dust Collectors
    Mulai

    Rp39.900

    DAYTON Replacement Parts for Wood Dust Collectors
    Deskripsi:
    Replacement parts for Dayton wood dust collectors keep compatible equipment in good working order.
    atribut:
    • UNSPSC: 31160000
  10. DAYTON General Purpose Manual Pallet Jack (Troli Palet Manual)
    Mulai

    Rp6.999.900

    DAYTON General Purpose Manual Pallet Jack (Troli Palet Manual)
    atribut:
    • Maximum Lifting Height (inch): 7.5
    • Width Across Forks (inch): 27
    • Capacity (kg): 2722
    • For Pallet Type: Open/Closed
    • Frame Material: Steel
    • Handle Height (inch): 48
    • Handle Material: Steel
    • Minimum Lifting Height (inch): 3
    • Type: Hand Pallet
    • Wheel Base (inch): 49.5
    • Width Between Forks (inch): 14.375
  11. DAYTON Variable Frequency Drive
    Mulai

    Rp7.399.900

    DAYTON Variable Frequency Drive
    Deskripsi:
    Dayton Hybrid Drives are VFDs that have internal digital microprocessors but are programmed using an analog interface and manual controls, compared to the Dayton Digital Drives that have a digital interface. Dayton Hybrid Drives are used for fans and pumps in HVAC applications. VFDs with white housings are designated as FDA approved for applications in food processing.
  12. DAYTON Cutter Dresser
    Mulai

    Rp719.900

    DAYTON Cutter Dresser
    Deskripsi:
    Cutter dressers resurface and expose fresh abrasive on grinding wheels. The cutter has a series of rotating discs mounted to a handle. It's slowly introduced to the grinding wheel face as the cutter is moved side to side to create a flat, even surface.
  13. DAYTON Portable Air Movers
    Mulai

    Rp2.599.900

    DAYTON Portable Air Movers
    Deskripsi:
    These brass DOT air brake compression tube fittings connect to J844 brake system connections used in auto shops, heavy truck repair, and manufacturing facilities. These fittings meet all parameters for DOT applications.
    atribut:
    • UNSPSC: 40101601
    • Airflow Direction: Horizontal and Vertical
    • Frame Type: Fixed Frame
    • Frequency (Hz): 60
    • NEMA Plug Configuration: 5-15P
  14. DAYTON Motor Conduit Box
    Mulai

    Rp889.900

    DAYTON Motor Conduit Box
    Deskripsi:
    These conduit boxes mount to a compatible motor frame size and/or motor diameter to enclose and secure the motor's electrical connections.
    atribut:
    • UNSPSC: 26101805
    • Application: Encloses Electrical Connections
    • Displayed Brand: DAYTON
    • Item: Adjustable Conduit Box
  15. DAYTON Variable Frequency Drive Accessories
    Mulai

    Rp829.900

    DAYTON Variable Frequency Drive Accessories
    Deskripsi:
    These accessories are compatible with Dayton series VFDs and include components and kits to provide more control options with switches, enhanced communication, and fittings to ensure liquid-tight housing.
    atribut:
    • UNSPSC: 26111503
    • Cable Type: Internal Wiring
    • Mounting: Internal
  16. DAYTON Motor Tie Rod
    Mulai

    Rp879.900

    DAYTON Motor Tie Rod
    Deskripsi:
    These motor tie rods are long bolts, threaded at each end, that secure the motor to equipment and resist movement and vibration.
    atribut:
    • UNSPSC: 26101602
    • Displayed Brand: DAYTON
    • Includes: (4) Regular Nuts; (4) Rods; (4) Staked Nuts
    • Item: Tie Rods
    • Number of Pieces: 4
    • Overall Length (in): 8
    • Sub Brand: PACKARD INC
  17. DAYTON Replacement Part for Wood Dust Collector Bag Clamp
    Mulai

    Rp489.900

    DAYTON Replacement Part for Wood Dust Collector Bag Clamp
    Deskripsi:
    Replacement parts for Dayton wood dust collectors keep compatible equipment in good working order.
    atribut:
    • UNSPSC: 31160000
    • Country of Origin: China (subject to change)
Daftar Harga Dayton Products Terbaru November 2026
DAYTON Filters & Collector Bags for Wood Dust CollectorsRp919.900
DAYTON Motor Mounting BracketsRp229.900
DAYTON Damper MotorsRp3.299.900
DAYTON Industrial Fan AccessoriesRp599.900
DAYTON Cleaning & Janitorial Equipment PartsRp189.900
DAYTON Variable Frequency Drive Accessories ModuleRp4.099.900
DAYTON Solenoid Valve CoilsRp639.900
DAYTON Machine BasRp23.999.900
DAYTON Hand Pallet Jack (Troli Palet Manual)Rp3.599.900
DAYTON Replacement Parts for Wood Dust CollectorsRp39.900

Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)